ASSY® Isotop Wood construction screw
ASSY Isotop steel zinc plated yellow cyl. head AW
SCR-CYLHD-ISOTOP-WO-AW40-(A2L)-8X250/59
Art.-no. 0164280250
EAN 4024835731294
Register now and access more than 10,000 products
Steel, yellow galvanised, double thread, cylinder head, AW drive
Head:
Small cylinder head — ideal for sinking into wood
Thread:
A coarse, single-flight asymmetrical thread reduces the screw-in time by 30%
Plastic non-friction coating:
Enables easy screw-in due to sharp threads with glide-promoting coating
AW drive:
- Optimum centring
- Largest possible contact surface of the bits in the screw drive, thus no ejection forces
Combination/replacement products:
- ASSY 3.0 SK
- ASSY plus VG
ASSY Isotop is screwed into the rafters, for example, through the counter lathing and insulation without pre-drilling. With very dry wood (e.g. old building renovation) we recommend pre-drilling the counter lathing 8 mm.
You can use the Würth timber dimensioning software for an individualised static recommendation. Use this formula to easily calculate the screw length (specified in mm).
Additional product documentation:
- Würth timber dimensioning software, (available online or as a download for offline work)
- Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
- Data sheets for over-rafter insulation
ETA–11/0190
When using these screws, please follow ETA-11/0190 specifications.
Datasheets(X)
CAD data (available after login)
Attachment of the insulation layer for rafter-insulated gable roofs and curtain-wall façades to insulation layers.
Roof application 1
- With soft insulation < 0.06 N/mm2
For soft insulation with a pressure resistance below 0.06 N/mm2, such as fibreglass, mineral wool, animal and plant eco-insulation = use an alternating screw-in pattern at an angle of 60° to the rafter axis.
Roof application 2
- With pressure-resistant insulation > 0.06 N/mm2
For non-slip insulation with a pressure resistance above 0.06 N/mm2, such as hard polyurethane (PUR) or polystyrene (PDS) foam = parallel screw-in pattern at an angle of 60° to the rafter axis.
Calculation of the required screw length:
- Thickness of securing battens in mm
- + thickness of insulation in mm
- + thickness of boarding in mm
- + 60 mm screw-in depth
Intermediate result in mm x a factor of 1.15
- Final result in mm
- Use the next longest screw length
![]() | |
Nominal diameter (d) | 8 mm |
Nominal diameter 2 | 10 mm |
Thread length (lg) | 59 mm |
Head thread length | 70 mm |
Length (l) | 250 mm |
Head type | Socket head |
Head diameter (dh) | 11.1 mm |
Head height (k) | 9 mm |
Internal drive | AW40 |
Thread type | Wood screw thread |
Thread design | Double thread |
Thread form | Coarse thread |
Core diameter | 5.3 mm |
Core diameter of head thread | 6.3 mm |
Shape of tip | Tip |
Material | Unhardened steel |
Surface | Zinc plated yellow |
Min./max. screw-in angle | 0-90 Degree |
Product weight (per item) | 70.500 g |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | On rafter insulation, Façade insulation |
Additional accessory | Screw template for ASSY ® ISOTOP chipboard screw |
Additional articles | Dimensioning software, art. no. 0990903002; data sheets for over-rafter insulation; AW bits art. no. 0614... |
Screw requiring approval | Yes |
Approval | ETA-11/0190 |
