AQUAIR air conditioner filter Pure 100 mL
Air conditioner filter cleaner AQUAIR
CLNAGNT-A/C-FLTR-CLNR-100ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Simply spray onto air conditioner filters for additional deodorising and antiviral functions.
• Spray onto the new air conditioner filter during filter replacement.
• Effectively deodorises and kills viruses with natural ingredients.
• Antiviral effect proven by third parties. (*Not indicative of efficacy on all viruses.)
• Does not use organic solvents, so the vehicle will not smell of solvents after use.
• Non-hazardous and not subject to the Organic Solvent Ordinance (Japan) and Specified Chemical Ordinance (Japan), so the spray can be used with peace of mind.
Compliance with laws and regulations
• Organic Solvent Ordinance (Japan): Not applicable
• Specified Chemical Ordinance (Japan): Not applicable
• Carcinogen: Not applicable
• PRTR Law (Japan): Not applicable
• Hazardous Materials defined by Fire Service Act (Japan): Non-hazardous
• Effectively deodorises and kills viruses with natural ingredients.
• Antiviral effect proven by third parties. (*Not indicative of efficacy on all viruses.)
• Does not use organic solvents, so the vehicle will not smell of solvents after use.
• Non-hazardous and not subject to the Organic Solvent Ordinance (Japan) and Specified Chemical Ordinance (Japan), so the spray can be used with peace of mind.
Compliance with laws and regulations
• Organic Solvent Ordinance (Japan): Not applicable
• Specified Chemical Ordinance (Japan): Not applicable
• Carcinogen: Not applicable
• PRTR Law (Japan): Not applicable
• Hazardous Materials defined by Fire Service Act (Japan): Non-hazardous
NoticeThis is a water-based product. Avoid spraying on electrical components during use.
Product information
Datasheets(X)
Application areaAntiviral deodorant for spraying onto air conditioner filters
Instructions1. Spray an appropriate amount onto the new air conditioner filter during filter replacement.
2. Please allow it to dry completely before installing it in the filter box.
2. Please allow it to dry completely before installing it in the filter box.
Contents | 100 ml |
Weight of content | 100 g |
Chemical basis | Water |
Colour | Transparent |
Density | 1 g/cm³ |
Shelf life from production | 2 Years |