Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

AQUAIR Hyper Fresh 70 ml

Antibacterial deodoriser AQUAIRmat
BACREM-AQUAIRMAT-HYPERFRESH-70ML

Art.-no. 0893474520

EAN 4099618241079

Individual price display after login
AQUAIR Hyper Fresh 70 ml

Art.-no. 0893474520

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Vehicle interior antiviral spray with naturally derived ingredients that reliably eliminates odours
  • Vehicle interior antiviral deodorising cleaner for use with AQUAIRmat (0715000001)

  • Active ingredients are derived from natural amino acids so can be used with confidence by a wide range of end users.

  • No organic solvents used (substances not subject to organic or specialised regulations) which contributes to improved working environments.

  • Proven antiviral performance against influenza A virus and the COVID-19 virus.


Related Products


AQUAIRmat part no. 0715000001
Notice

1. Ventilate thoroughly once finished.


2. If the head rests etc. are wet, wipe them down immediately with a dry cloth.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaDeodorising antiviral agent for cars, trucks and agricultural machinery
Instructions

1. Place the AQUAIRmat (0715000001) on the dashboard so that the nozzle is facing between the head rests.


2. Attach the AQUAIR Hyper Fresh to the end of the transparent hose.


3. Pass the black hose under the door and close the door.


4. Connect the end of the black hose to the compressor.


  • *If necessary, install a regulator and adjust the pressure to 0.3 MPa.

5. Check that the orange valve is tightened and turn on the compressor.


6. Start the vehicle engine, turn recirculation on, turn air conditioning off, and set the fan to maximum.


7. Check that the compressor pressure is sufficient, then open the orange valve and spray the liquid into the vehicle.


  • *It should take about 3 minutes to spray all the liquid.

  • *If the head rests etc. are wet after spraying, wipe them down immediately with a dry cloth.

8. Allow air to circulate in the vehicle for another 5 minutes.


9. Open windows and doors to provide adequate ventilation.


10. Remove the compressor and empty AQUAIR Hyper Fresh container from the AQUAIRmat.

Contents

70 ml

Chemical basis

Water

Colour

Transparent

Density

1.02 g/cm³

Density conditions

at 20°C

Weight of content

71.4 g

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 23°C and 50% relative humidity, no exposure to direct sunlight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information