Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

AC syringe coupler R134a extension set 2 pcs

AC syringe coupler R134A
CUPL-A/C-R134A-EXT-SET-2PCS

Art.-no. 0764021342

EAN 4068362086397

Individual price display after login
AC syringe coupler R134a extension set 2 pcs

Art.-no. 0764021342

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Easier and more reliable injection with metal couplers and extension hoses.
Eliminates concerns about difficult insertion, being unable to reach, and potential leaks.

• A set of special tools for connecting to air conditioning piping and smoothly injecting syringe chemicals into the air conditioning system.


• Supports safe and reliable working with the highly durable metal coupler and extension hose.



Material:
Metal coupler: Aluminium
O-ring: HNBR
Extension: PVC

Set Contents:
Metal coupler (for R134a) 1 pc
Extension 1 pc
Notice• Make sure to read the attached instruction manual before use.
• If compressor oil adheres to the O-ring inside the coupler, blow lightly with air to remove it before storing.
• Injecting additives may be difficult depending on the condition of the vehicle. If this is the case, lightly run the compressor for one minute before injection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaA set of tools that helps you with injecting syringe-format chemicals (for R-134a air conditioning refrigerant)
Instructions1. Remove the low-pressure cap with the engine and A/C switch turned off.
2. Attach the coupler to the low-pressure charging port of the air conditioning piping.* Fit the blue section into place without lowering it.
3. Start the engine and switch on the A/C switch. Set the vehicle to the minimum temperature, the maximum air blower speed and have the vehicle windows fully open.
4. Prepare a syringe containing additive (Part No.: 0892764006 A/C PRO performance additive Cool-Shot 6 ml/Part No.: 0892764666 A/C PRO Quick Leak Stop 6 ml).
5. Remove any air that is present inside the syringe. When attaching the extension, always make sure to also bleed out any air present inside the extension.
6. After you have finished bleeding out air, gently screw the syringe or syringe with attached extension into the coupler and connect it.
7. Press the piston in forcefully with the palm of your hand and inject the additive into the air conditioner.
8. After injecting the additive, remove the coupler.

Product weight (per item)

25.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information