Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

4 V foldable screwdriver

Foldable screwdriver 4V
SCRDRIV-CORDL-LIION-(RV439)-4V

Art.-no. 570043904

EAN 4068362126611

Individual price display after login
4 V foldable screwdriver

Art.-no. 570043904

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

A lightweight 400 g precision screwdriver that fits in your hand
  • Handle has both straight and pistol grips

  • Two-speed gearbox; select the optimal speed for your application

  • Comes with twenty one torque settings and a drill mode

  • Automatic spindle lock function

  • Forward and reverse rotation toggle switch

  • Handy built-in LED light to help you during the job

  • Comes with an indicator that shows the amount of battery charge remaining



Set contents


  • Main unit × 1

  • 2.0 Ah batteries × 2

  • Charger × 1

  • PH2 bit × 1

  • Storage case × 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

4 V/DC

Weight of machine with rechargeable battery

0.53 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information