3/8-inch spiral socket set SAE/metric 10 pcs
3/8-inch Spiral Socket Set 10 pcs
SPRLSKT-SET-SAE-MTR-10PCS
Art.-no. 0714038010
EAN 4099618887116
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
3/8 spiral socket set for easy removal of rusty or stripped threads
Quickly loosens stripped bolts without the need for heating or drilling.
- Material: SCM 440
- Surface treatment: Manganese phosphate
- Hardness: HRC 48-62
[Content Size/Quantity]
- 5/16 inch/ 1
- 3/8 inch/ 1
- 7/16 inch/ 1
- 12 mm / 1
- 1/2 inch/ 1
- 9/16 inch/ 1
- 15 mm / 1
- 5/8 inch/ 1
- 11/16 inch/ 1
- 3/4 inch/ 1
- Length: 27.2 mm
Notice
- The product is not designed for use with pneumatic or electric impact wrenches.
- Do not use the spiral sockets to remove or fit normal fasteners.
- Wear protective equipment (protective glasses, protective gloves, ear protection etc.) when using this product.
Product information
Datasheets(X)
Application areaRemoval of rusty or stripped screws and bolts
Instructions
1. Select the appropriate size socket for the fastener you want to remove.
2. Attach the socket to the fastener.
3. Connect the 3/8 drive face to a wrench or ratchet wrench.
4. Turn counterclockwise to release the fastener.
Number of pieces in assortment/set | 10 PCS |