Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

3/8-inch Adjustable Torque Wrench with Nm Notation

3/8-inch Adjustable Torque Wrench with Nm Notation
TRQWRNCH-RTCH-3/8IN-20-110NM

Art.-no. 0714211038

EAN 4099618896804

Individual price display after login
3/8-inch Adjustable Torque Wrench with Nm Notation

Art.-no. 0714211038

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Length

380 mm

Min. torque measuring range

20 Nm

Max. torque measuring range

110 Nm

Min./max. torque measuring range

20-110 Nm

Product weight (per item)

1.250 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information