Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

3/8 inch 12 V stubby impact wrench

Cordless impact wrench RI12184-3 G12 3/8 inch
IMPWRNCH-CORDL-(RI12184-3)-G12-12V-3/8IN

Art.-no. 5700121843

EAN 4068362120572

Individual price display after login
3/8 inch 12 V stubby impact wrench

Art.-no. 5700121843

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Smart functionality to prevent overtightening and protect parts.

Auto shutoff function (when set to mode 1 to 3)


  •  Prevents over-tightening during re-assembly work and reduces the risk of damage to parts.


Four-stage tightening mode toggle function


  •  Suitable for various tightening applications, with optimum torque control based on the working conditions.


Compact ergonomic design (Overall length: 132 mm)


  •  Excellent manoeuvrability improves work efficiency in tight spaces.


Set contents


  • Main unit × 1 pc

  • 5.0 Ah battery × 1

  • 2.5 Ah battery × 1

  • Charger × 1

  • Hook × 1

  • Storage bag × 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

3/8 inch

Length

134 mm

Width

68 mm

Height

232 mm

Weight of machine with rechargeable battery

1.47 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

5 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information