1/4 inch 12 V hex impact driver
Cordless impact driver RI12185 G12 1/4 inch HEX
IMPDRIV-CORDL-RI12185-G12-12V-1/4IN
Art.-no. 5700121850
EAN 4068362120787
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Compact unit for high-load work.
Maximum torque: 170 Nm
- Its high torque output makes it suitable for loosening fastened bolts and applications involving heavy loads.
Auto shutoff function (when set to mode 3)
- Prevents over-tightening during re-assembly work and reduces the risk of damage to parts.
Four-stage tightening mode toggle function
- Enables you to use the optimal torque and speed for the task you're working on, so is suitable for a wide range of applications.
Compact ergonomic design (Overall length: 127 mm)
- Easy to manoeuvre and improves work efficiency and safety in tight spaces.
Set contents
- Main unit × 1
- 2.5 Ah battery × 1
- Charger × 1
- Hook × 1
- Storage bag × 1
Product information
Datasheets(X)
Suitable for screw | 1/4 BSP |
Length | 127 mm |
Width | 55 mm |
Height | 196 mm |
Weight of machine with rechargeable battery | 0.87 kg |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 2.5 Ah |