Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

1/2-inch Adjustable Torque Wrench with Nm Notation

1/2-inch Adjustable Torque Wrench with Nm Notation
TRQWRNCH-RTCH-1/2IN-40-210NM

Art.-no. 0714421012

EAN 4099618891410

Individual price display after login
1/2-inch Adjustable Torque Wrench with Nm Notation

Art.-no. 0714421012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Length

535 mm

Min. torque measuring range

40 Nm

Max. torque measuring range

210 Nm

Min./max. torque measuring range

40-210 Nm

Product weight (per item)

2.210 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information