Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

1/2 inch 12 V stubby impact wrench

IMPWRNCH-WO.BTRY-RI12184-G12-12V-1/2IN

Art.-no. 5700121841

EAN 4068362380884

Individual price display after login
1/2 inch 12 V stubby impact wrench

Art.-no. 5700121841

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

540 Nm reversing torque for easy release of stuck bolts!

Industry-leading reversing torque: 540 Nm


  • Excellent table-top performance when loosening fastened bolts.


Auto shutoff function (when set to mode 1 to 3)


  • Prevents over-tightening during re-assembly work and reduces the risk of damage to parts.


Four-stage tightening mode toggle function


  • Suitable for various tightening applications, with optimum torque control based on the working conditions.


Compact ergonomic design (Overall length: 132 mm)


  • Excellent manoeuvrability improves work efficiency in tight spaces.


Set contents


  • Main unit × 1

  • 5.0 Ah battery × 1

  • 2.5 Ah battery × 1

  • Charger × 1

  • Hook × 1

  • Storage bag × 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

1/2 inch

Length

134 mm

Width

68 mm

Height

232 mm

Weight of machine with rechargeable battery

1.5 kg

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information